Shop All Thread Forming Taps
Osg
Thread Forming Tap, #2-56, Bottoming, Oxide, 0 Flutes
Mfr # 1400102401
Zoro # G9252004
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Tap Chamfer Bottoming
- Tap Finish Oxide
- Number of Flutes 0
- Shank Dia. 0.141"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400102401
- Zoro # G9252004
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #2-56 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #2 |
Pitch Diameter Limit | H4 |
Thread Length | 7/16" |
Overall Length | 1-3/4" |
Shank Length | 1 1/4 in |
75% Thread Drill Size | 1.73 mm |
Thread Size | #2-56 |
55% Thread Drill Size | #49 |
65% Thread Drill Size | 1.80 mm |
Square Size | 0.1100 in |
Description
Thread Forming Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, Cobalt, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBDR06 -5'4-1/2)
- DEWALT Brush Pair Kit (N259979)
- LENOX Band Saw Blade, 14 ft. 5 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1809477)
- AIR LOCKER 18 Gauge 2 Inch Brad Nailer (B630A)
- OSG Thread Forming Tap, #6-32, Plug, Oxide, 0 Flutes (1400111501)
- OSG Thread Forming Tap, 5/8"-18, Plug, Bright, 0 Flutes (1400152800)
- OSG Thread Forming Tap, 1/2"-13, Plug, Oxide, 0 Flutes (1400144201)
- OSG Thread Forming Tap, #4-40, Plug, Bright, 0 Flutes (1400105900)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1605014206)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400142600)
- YMW TAPS Thread Forming Tap, 4-40, TiCN (386601)
- Osg Thread Forming Taps