Shop All Thread Forming Taps
Osg
Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes
Mfr # 1400103000
Zoro # G9252117
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400103000
- Zoro # G9252117
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #2-56 |
Pitch Diameter Limit | H7 |
Thread Length | 7/16" |
Tap Size | #2 |
Tap Dimension Type | Inch |
Shank Dia. | 0.141" |
Overall Length | 1-3/4" |
Shank Length | 1 1/4 in |
Square Size | 0.1100 in |
55% Thread Drill Size | #49 |
Thread Size | #2-56 |
75% Thread Drill Size | 1.73 mm |
65% Thread Drill Size | 1.80 mm |
Description
Thread Forming Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Safety Cutter, Food Service, Manufacturing Facilities Plastic (DFC364NSFY)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 5/32 (C23627)
- GARDNER BENDER Wire Stripper, Crimper, Cutter, Pro Grade (GESP-70)
- GEARWRENCH Replacement 9 Pairs of Interchangeable Tips for Internal Snap Ring Pliers 445 (448DD)
- OSG Thread Forming Tap, #8-32, Bottoming, Oxide, 0 Flutes (1400113901)
- OSG Thread Forming Tap, M6-1.00, Bottoming, TiCN, 0 Flutes (1410103908)
- OSG Thread Forming Tap, #4-40, Plug, Oxide, 0 Flutes (1400105901)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (2866208)
- OSG Thread Forming Tap, 1/4"-28, Modified Bottoming, TiCN, 0 Flutes (1625014286)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (2868900)
- DRILLCO 5/16-18, HSS LEFT HAND TAPER TAP - 2300 (23A120CT)
- Osg Taps