Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/4"-28, Plug, V, 0 Flutes
Mfr # 1625014846
Zoro # G0215901
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Tap Chamfer Plug
- Tap Finish V
- Number of Flutes 0
- Shank Dia. 0.255"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1625014846
- Zoro # G0215901
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H6 |
Overall Length | 3.150" |
Tap Size | 1/4" |
Shank Length | 1 31/32 in |
Thread Size | 1/4"-28 |
75% Thread Drill Size | 5.90 mm |
55% Thread Drill Size | 6.00 mm |
65% Thread Drill Size | 15/64 in |
Square Size | 0.1900 in |
Tap Length Standard | DIN |
Description
Thread Forming Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 9/64 in, Cobalt, TiCN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 5.90 mm, Thread Limit H6, Class of Fit 2B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-1/4" R8 Shell End Mill Holder (3900-1714)
- DRILL AMERICA 15/16"-12 Carbon Steel Hex Die (DWTSH15/16-12)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6434MH)
- INGERSOLL-RAND 49 Piece 3/8 Inch Drive SAE/Metric Master Socket and Accessory Set (752001)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (1405008508)
- OSG Thread Forming Tap, 1-1/2"-8, Modified Bottoming, V, 0 Flutes (1605011288)
- OSG Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes (1410110508)
- OSG Thread Forming Tap, #8-32, Plug, TiCN, 0 Flutes (1400115308)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1405003308)
- OSG Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (1400114100)
- YMW TAPS Thread Roll Tap, H3 8-32 (B) (388446)
- Osg Thread Forming Taps