Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/4"-28, Modified Bottoming, TiCN, 0 Flutes
Mfr # 1625014286
Zoro # G9249886
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Tap Chamfer Modified Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1625014286
- Zoro # G9249886
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Shank Dia. | 0.255" |
Overall Length | 3-5/32" |
Pitch Diameter Limit | H6 |
Thread Length | 1" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
75% Thread Drill Size | 5.90 mm |
Square Size | 0.1900 in |
Thread Size | 1/4"-28 |
Tap Length Standard | DIN |
55% Thread Drill Size | 6.00 mm |
Shank Length | 1 15/16 in |
65% Thread Drill Size | 15/64 in |
Description
Thread Forming Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 9/64 in, Cobalt, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 5.90 mm, Thread Limit H6, Class of Fit 2B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2990801)
- MAKITA 18V LXT® Brushless 4-Pc. Combo Kit (5.0Ah) (XT446T)
- OSG Spiral Point Tap, Plug 3 Flutes (1771601)
- STANLEY DeWalt ToughSystem 2.0 21.75 in. Medium Tool Box Black/Yellow (DWST08165)
- OSG Thread Forming Tap, #0-80, Bottoming, Bright, 0 Flutes (1400100000)
- OSG Thread Forming Tap, #4-40, Bottoming, Oxide, 2 Flutes (1400105301)
- OSG Thread Forming Tap, #6-32, Plug, TiN, 0 Flutes (1400111605)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, Bright, 0 Flutes (1400145100)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes (8315114)
- OSG Thread Forming Tap, 3/8"-24, Bottoming, Oxide, 0 Flutes (1400138101)
- OSG Thread Forming Tap, M12-1.75, Plug, TiN, 0 Flutes (1410105805)
- Osg Thread Forming Taps