Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/4"-28, Bottoming, TiN, 0 Flutes
Mfr # 1400127805
Zoro # G9257857
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Pitch Diameter Limit H4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400127805
- Zoro # G9257857
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Pitch Diameter Limit | H4 |
Thread Length | 1" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Shank Length | 1 15/32 in |
Thread Size | 1/4"-28 |
75% Thread Drill Size | 5.90 mm |
Square Size | 0.1910 in |
55% Thread Drill Size | 6.00 mm |
65% Thread Drill Size | 15/64 in |
Description
Thread Forming Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, Cobalt, TiN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 5.90 mm, Thread Limit H4, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M10X40, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4102X40)
- CHICAGO-LATROBE Screw Machine Drill Bit, #16 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48716)
- WESTWARD Transfer Punch, 17/64 In Tip, 4-7/8 In L (22N798)
- WESTWARD Combination Wrench, SAE, 1-5/8in Size (1EYF7)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes (2869300)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110605)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1405002008)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (2868300)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (2865600)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiCN, 0 Flutes (1410100108)
- DRILLCO 5/8-11, CARBON PLUG TAPS - 2000C (20C140CP)
- Osg Taps