Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/4"-28, Bottoming, TiCN, 0 Flutes
Mfr # 1405007708
Zoro # G9250902
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1405007708
- Zoro # G9250902
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H5 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Thread Length | 1" |
65% Thread Drill Size | 15/64 in |
55% Thread Drill Size | 6.00 mm |
Square Size | 0.1910 in |
Shank Length | 1 15/32 in |
75% Thread Drill Size | 5.90 mm |
Thread Size | 1/4"-28 |
Description
Thread Forming Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, VC-10, TiCN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 5.90 mm, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 4-Point Refrigeration ratcheting box-end wrench. (1180)
- MITUTOYO Digimatic Caliper 20In. (551-224-10)
- SAFETY SPEED Quick Stop, Mfr. No.6400,6800, SR5, SR5U (H6460)
- STARRETT Protractor Head Reverse (PR-1224W)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 3 Flutes (1400120600)
- OSG Thread Forming Tap, #10-24, Bottoming, TiCN, 0 Flutes (1405005408)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (2865800)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1400126108)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes (2869300)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400104900)
- HANSON High Carbon Steel Machine Screw Plug Tap 10-24 NC (8028)
- Osg Thread Forming Taps