Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/4"-28, Bottoming, Bright, 0 Flutes
Mfr # 1400128500
Zoro # G9668312
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Tap Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400128500
- Zoro # G9668312
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Shank Dia. | 0.255" |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H4 |
Tap Dimension Type | Inch |
Thread Length | 1" |
Shank Length | 1 15/32 in |
Square Size | 0.1910 in |
75% Thread Drill Size | 5.90 mm |
Thread Size | 1/4"-28 |
55% Thread Drill Size | 6.00 mm |
65% Thread Drill Size | 15/64 in |
Description
Thread Forming Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 5.90 mm, Thread Limit H5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA 17Mm 1/2 Dr Lug Nut Socket (21091)
- STANLEY ENGINEERED FASTENING Rivet Nut Kit, Std, 6/32, 8/32, 10/24, 1/4In (PNT110-I-KIT)
- GROZ Sledge Hammer, Indestructible, 20 lb, 36" (34524)
- CRAFTSMAN Sockets, 1/2" Drive 10" Wobble Extension 1/2" Dr, Full Polish Chrome (CMMT13029)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiCN, 0 Flutes (2866608)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400104900)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (2865800)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (2865600)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105105)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (2865805)
- DRILLCO 1/4-28, HSS LEFT HAND TAPER TAP - 2300 (23A116FT)
- Osg Thread Forming Taps