Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/4"-20, Plug, Oxide, 0 Flutes
Mfr # 1400127001
Zoro # G9668556
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Tap Finish Oxide
- Number of Flutes 0
- Tap Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400127001
- Zoro # G9668556
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Pitch Diameter Limit | H3 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Shank Dia. | 0.255" |
Thread Length | 1" |
65% Thread Drill Size | #1 |
Shank Length | 1 3/8 in |
55% Thread Drill Size | 5.85 mm |
Thread Size | 1/4"-20 |
Square Size | 0.1910 in |
75% Thread Drill Size | 5.70 mm |
Description
Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Cobalt, Black Oxide, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polishing Pad, Foam, 6" Size, Package Quantity: 1 (30809)
- CAPRI TOOLS 1/4 in. 1 HP Air Straight Die Grinder, 5.5 in. Extra Long Neck (CP32500-5.5)
- DEWALT Heat Gun Kit, Battery Powered, 20V DC, Dual Temp. Setting, 400 Watt, Pistol Handle (DCE530P1/DCB205)
- FALLTECH Tool Lanyard, PK10 (5027B10)
- OSG Thread Forming Tap, #0-80, Bottoming, Bright, 0 Flutes (1400100500)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, V, 0 Flutes (1605038117)
- OSG Thread Forming Tap, #8-32, Bottoming, TiCN, 0 Flutes (1400114708)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400130505)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1405002108)
- OSG Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (1400114400)
- OSG Thread Forming Tap, #0-80, Bottoming, Oxide, 0 Flutes (1400100501)
- Osg Thread Forming Taps