Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes
Mfr # 1625014206
Zoro # G9249877
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Modified Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1625014206
- Zoro # G9249877
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Overall Length | 3-5/32" |
Thread Length | 1" |
Tap Dimension Type | Inch |
Shank Dia. | 0.255" |
Thread Size | 1/4"-20 |
Shank Length | 1 15/16 in |
55% Thread Drill Size | 5.85 mm |
Tap Length Standard | DIN |
65% Thread Drill Size | #1 |
Square Size | 0.1900 in |
75% Thread Drill Size | 5.70 mm |
Pitch Diameter Limit | H6 |
Description
Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 9/64 in, Cobalt, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H6, Class of Fit 2B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Accessory Kit, For Use w/3KUP9/3KUR2 (31-651)
- KO-KEN Universal Socket 10mm 12 Point 48.5mm 3/8 Sq. Drive (3445M-10)
- EKLIND SAE Plain Hex Key, 5/32" Tip Size, 9 in Long, 3 in Short (51910)
- CHARTPAK Architect Triangular Scale, 12", White (235A)
- OSG Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (1400114300)
- OSG Thread Forming Tap, #8-32, Bottoming, Oxide, 0 Flutes (1400113901)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1405000208)
- OSG Thread Forming Tap, M3-0.50, Bottoming, TiCN, 0 Flutes (1410101608)
- OSG Thread Forming Tap, #0-80, Bottoming, Bright, 0 Flutes (1400100300)
- OSG Thread Forming Tap, #3-48, Bottoming, Bright, 0 Flutes (1400103800)
- OSG Thread Forming Tap, M22-2.50, Modified Bottoming, TiCN, 0 Flutes (1615022257)
- Osg Thread Forming Taps