Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes
Mfr # 1625014204
Zoro # G9249694
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Modified Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1625014204
- Zoro # G9249694
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Pitch Diameter Limit | H4 |
Thread Length | 1" |
Square Size | 0.1900 in |
Shank Length | 1 15/16 in |
Tap Length Standard | DIN |
75% Thread Drill Size | 5.70 mm |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #1 |
55% Thread Drill Size | 5.85 mm |
Description
Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 9/64 in, Cobalt, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H4, Class of Fit 3B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA BASEPLATE (597180001)
- AVEN Tweezers, Pattern 7-Sa (18072USA)
- IRWIN Ship Auger Bit, 3/4 Dia, 7/16 Hex Shank (3043009)
- WESTWARD Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Point Angle 118 Deg, Black Oxide (2UFA9)
- OSG Thread Forming Tap, #3-56, Bottoming, Oxide, 0 Flutes (1400104701)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 3 Flutes (1400130808)
- OSG Thread Forming Tap, 1/2"-13, Plug, Bright, 0 Flutes (1400143900)
- OSG Thread Forming Tap, 1/2"-13, Bottoming, Oxide, 0 Flutes (1400143501)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400106008)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400130505)
- OSG Thread Forming Tap, 3/4"-16, Bottoming, TiN, 0 Flutes (1400155505)
- Osg Thread Forming Taps