Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/4"-20, Bottoming, V, 0 Flutes
Mfr # 1605014216
Zoro # G0214669
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Bottoming
- Tap Finish V
- Number of Flutes 0
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1605014216
- Zoro # G0214669
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Thread Length | 1-3/16" |
Shank Dia. | 0.255" |
Overall Length | 3.150" |
Pitch Diameter Limit | H6 |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
55% Thread Drill Size | 5.85 mm |
Shank Length | 1 31/32 in |
65% Thread Drill Size | #1 |
Square Size | 0.1910 in |
Thread Size | 1/4"-20 |
75% Thread Drill Size | 5.70 mm |
Tap Length Standard | DIN |
Description
Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 9/64 in, Cobalt, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H6, Class of Fit 2B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 0.7490 In., 8 Flute, HSS (11V439)
- WRIGHT TOOL Attachment 1/4 (2413)
- MELIN TOOL CO CNC Countersink, HSS, 82 deg., 1/2" (HS6NC-1/2-82)
- WELLER Crescent 1-7/8 in. X 1-7/8 in. SAE Jumbo Combination Wrench 1 pc (CJCW8)
- OSG Thread Forming Tap, M12-1.50, Bottoming, V, 0 Flutes (1635012110)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400157408)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1405002108)
- OSG Thread Forming Tap, #5-40, Plug, TiN, 0 Flutes (1400108605)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105708)
- OSG Thread Forming Tap, M22-2.00, Plug, V, 0 Flutes (1635022242)
- OSG Thread Forming Tap, #8-32, Plug, TiN, 0 Flutes (1400115505)
- Osg Taps