Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes
Mfr # 2865805
Zoro # G3620556
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2865805
- Zoro # G3620556
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1" |
Pitch Diameter Limit | H4 |
Overall Length | 2-1/2" |
Shank Dia. | 0.255" |
Shank Length | 1 1/2 in |
Square Size | 0.1910 in |
Thread Size | 1/4"-20 |
75% Thread Drill Size | 5.70 mm |
55% Thread Drill Size | #3 |
65% Thread Drill Size | #5 |
Description
Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, TiN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.70 mm, Class of Fit 2B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short (15920)
- CHANNELLOCK 7 3/4 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (447)
- MARTIN SPROCKET & GEAR Snap Ring Plier, 3-1/2"-7", P87 (P87)
- PROTO 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Uninsulated (J2834FCMP)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105405)
- OSG Thread Forming Tap, #0-80, Bottoming, Bright, 0 Flutes (1400100700)
- OSG Thread Forming Tap, 3/8"-24, Bottoming, Oxide, 0 Flutes (1400138101)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (1400120400)
- OSG Thread Forming Tap, 1/2"-13, Plug, Oxide, 0 Flutes (1400143801)
- OSG Thread Forming Tap, 3/4"-16, Bottoming, TiCN, 0 Flutes (1400155308)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiCN, 0 Flutes (1410100108)
- Osg Taps