Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes
Mfr # 1400126605
Zoro # G9257656
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400126605
- Zoro # G9257656
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 2-1/2" |
Tap Size | 1/4" |
Shank Dia. | 0.255" |
Pitch Diameter Limit | H8 |
Thread Length | 1" |
Tap Dimension Type | Inch |
Shank Length | 1 15/32 in |
65% Thread Drill Size | #1 |
75% Thread Drill Size | 5.70 mm |
Thread Size | 1/4"-20 |
55% Thread Drill Size | 5.85 mm |
Square Size | 0.1910 in |
Description
Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Cobalt, TiN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/64" HSS Polished Jobber Length Drill Bit (DWDP13/64)
- ECHO Battery Multi-Tool (DPAS-2600R2)
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9041)
- DRILL AMERICA 1/8" - 1/4" x 12" Cobalt Aircraft Extension Drill Bit Set, Plastic Case Pouch (POUGLBCOX12)
- OSG Thread Forming Tap, 3/8"-16, Modified Bottoming, TiCN, 0 Flutes (1625038167)
- OSG Thread Forming Tap, #8-32, Bottoming, Oxide, 0 Flutes (1400114601)
- OSG Thread Forming Tap, #6-32, Bottoming, Bright, 0 Flutes (1400110600)
- OSG Thread Forming Tap, #10-32, Bottoming, Oxide, 0 Flutes (1400120401)
- OSG Thread Forming Tap, 5/8"-11, Bottoming, Oxide, 0 Flutes (1400149901)
- OSG Thread Forming Tap, M22-2.50, Modified Bottoming, TiCN, 0 Flutes (1615022257)
- WIDIA Thread Forming Tap, #5-40, Plug, Uncoated, 3 Flutes (17004)
- Osg Thread Forming Taps