Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes
Mfr # 1400126608
Zoro # G9257665
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400126608
- Zoro # G9257665
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Pitch Diameter Limit | H8 |
Shank Dia. | 0.255" |
Thread Length | 1" |
Overall Length | 2-1/2" |
Shank Length | 1 15/32 in |
55% Thread Drill Size | 5.85 mm |
Thread Size | 1/4"-20 |
75% Thread Drill Size | 5.70 mm |
Square Size | 0.1910 in |
65% Thread Drill Size | #1 |
Description
Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Cobalt, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Angled Pry Tool Extreme Material (ATH-91-XNGL)
- KODIAK CUTTING TOOLS 13/32 High Speed Steel Reamer Right-Hand Spiral (5489737)
- XCELITE Nut Driver Set, 11 Pieces, SAE, Hollow (PS120N)
- STEEL GRIP PIPE WRENCH 48"" SG (DR60693)
- OSG Thread Forming Tap, 1/4"-28, Bottoming, TiCN, 0 Flutes (1405007808)
- OSG Thread Forming Tap, 5/16"-24, Bottoming, Bright, 0 Flutes (2866400)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400106108)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102800)
- OSG Thread Forming Tap, 5/8"-18, Plug, Oxide, 0 Flutes (1400153001)
- OSG Thread Forming Tap, M3-0.50, Plug, Bright, 0 Flutes (1410110700)
- DRILLCO 8-32, HSS BOTTOMING TAP - 2000 (20A008CB)
- Osg Thread Forming Taps