Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes
Mfr # 1400126408
Zoro # G5536151
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400126408
- Zoro # G5536151
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 2-1/2" |
Thread Length | 1" |
Shank Dia. | 0.255" |
Pitch Diameter Limit | H6 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Square Size | 0.1910 in |
55% Thread Drill Size | 5.85 mm |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #1 |
Shank Length | 1 15/32 in |
75% Thread Drill Size | 5.70 mm |
Description
Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Cobalt, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H6, Class of Fit 2B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Rubbish Hook, 10 ft. Dog Bone Pole, HiViz Yellow, D-Handle (DBY-10RH-D)
- OSG Jobber Drill, Carbide, 6mm, 60mm L (87706)
- LINK HANDLES Hay Fork Handle, Straight, 54" (66561)
- PROTO 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (J5214MH)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400157408)
- OSG Thread Forming Tap, #0-80, Bottoming, Bright, 0 Flutes (1400100000)
- OSG Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (2865205)
- OSG Thread Forming Tap, #6-32, Plug, TiCN, 0 Flutes (1400111708)
- OSG Thread Forming Tap, M3-0.50, Bottoming, V, 0 Flutes (1635030515)
- OSG Thread Forming Tap, #10-24, Bottoming, TiCN, 0 Flutes (1405005408)
- OSG Thread Forming Tap, 3/4"-10, Plug, Oxide, 0 Flutes (1400154501)
- Osg Thread Forming Taps