Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes
Mfr # 1400126108
Zoro # G5649752
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400126108
- Zoro # G5649752
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Inch |
Shank Dia. | 0.255" |
Pitch Diameter Limit | H3 |
Overall Length | 2-1/2" |
Thread Length | 1" |
Tap Size | 1/4" |
Square Size | 0.1910 in |
Shank Length | 1 15/32 in |
75% Thread Drill Size | 5.70 mm |
65% Thread Drill Size | #1 |
Thread Size | 1/4"-20 |
55% Thread Drill Size | 5.85 mm |
Description
Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Cobalt, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAW TRAX Full size 64" 1000 series (1064)
- JAMESON Hawkbill Cable Splicer Knife, Orange Han (32-70-O)
- ZORO SELECT Screw Machine Drill Set, Bright (460-000015)
- PROTO 1/2 in Drive Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (J7413M)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (1400134600)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400136100)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400105300)
- OSG Thread Forming Tap, 1/2"-13, Bottoming, Oxide, 0 Flutes (1400143501)
- OSG Thread Forming Tap, M8-1.25, Plug, TiN, 0 Flutes (1410104605)
- OSG Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes (1410110508)
- DRILLCO 1-1/4--12, NITRO TAPER TAP - 2000N (20N216FT)
- Osg Thread Forming Taps