Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/4"-20, Bottoming, Oxide, 0 Flutes
Mfr # 1400126101
Zoro # G9525004
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Bottoming
- Tap Finish Oxide
- Number of Flutes 0
- Tap Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400126101
- Zoro # G9525004
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Thread Length | 1" |
Tap Size | 1/4" |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 5.85 mm |
Thread Size | 1/4"-20 |
75% Thread Drill Size | 5.70 mm |
65% Thread Drill Size | #1 |
Square Size | 0.1910 in |
Shank Length | 1 15/32 in |
Description
Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Cobalt, Black Oxide, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Spline Micrometer, Ratchet Thimble (331-351-30)
- MILWAUKEE TOOL 12 ft. Screed Bar (48-38-2012)
- IRWIN FENCING PLIERS 10-1/4"" (2078901)
- MITUTOYO Ht Gage Acs, Ball Probe, 2mm (957261)
- OSG Thread Forming Tap, #6-32, Plug, TiN, 0 Flutes (1400112005)
- OSG Thread Forming Tap, #4-40, Plug, Oxide, 0 Flutes (1400105901)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400158008)
- OSG Thread Forming Tap, 9/16"-18, Bottoming, Bright, 0 Flutes (1400148500)
- OSG Thread Forming Tap, 3/8"-24, Modified Bottoming, TiCN, 0 Flutes (1605038247)
- OSG Thread Forming Tap, #8-32, Bottoming, TiCN, 0 Flutes (1400114308)
- WIDIA Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (19952)
- Osg Taps