Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes
Mfr # 2865800
Zoro # G3712116
original price:
$14.54
18% off
new price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2865800
- Zoro # G3712116
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Thread Length | 1" |
Shank Dia. | 0.255" |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H4 |
Tap Dimension Type | Inch |
65% Thread Drill Size | #5 |
Thread Size | 1/4"-20 |
55% Thread Drill Size | #3 |
Shank Length | 1 1/2 in |
75% Thread Drill Size | 5.70 mm |
Square Size | 0.1910 in |
Description
Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.70 mm, Class of Fit 2B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Shaft and Bearing, 3-15/32 in. L, Steel (902-481-SBS)
- KRAFT TOOL Blue Steel Hand Cove T, 6"x6" 3/4"R 6"Lip (CF9090PF)
- PARAGON DIAMOND TOOLS 6'' x .090 x 7/8-5/8 Segmented Small Diameter Diamond Blades (MP12S-GP6)
- MILWAUKEE TOOL M12 FUEL(TM) 12V 1/2" Cordless Ratchet Kit (2558-22, 48-11-2420)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400105808)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400106308)
- OSG Thread Forming Tap, #6-40, Bottoming, Bright, 0 Flutes (1400112100)
- OSG Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (1400114400)
- OSG Thread Forming Tap, M8-1.25, Plug, TiN, 0 Flutes (1410104605)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105208)
- OSG Thread Forming Tap, 5/16"-18, Plug, Bright, 0 Flutes (1400131400)
- Osg Thread Forming Taps