Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes
Mfr # 1400126600
Zoro # G9668626
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Tap Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400126600
- Zoro # G9668626
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Pitch Diameter Limit | H8 |
Overall Length | 2-1/2" |
Tap Dimension Type | Inch |
Thread Length | 1" |
Shank Dia. | 0.255" |
Thread Size | 1/4"-20 |
Shank Length | 1 15/32 in |
65% Thread Drill Size | #1 |
55% Thread Drill Size | 5.85 mm |
75% Thread Drill Size | 5.70 mm |
Square Size | 0.1910 in |
Description
Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 137-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (204155)
- WESTWARD Handguarded Chisel Set, 3/8-7/8 In, 5 Pc (2AJL5)
- OSG Spiral Flute Tap, M10-1.50, Plug, Metric, 3 Flutes, TiCN (1986608)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88358)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1400100308)
- OSG Thread Forming Tap, #6-40, Modified Bottoming, TiCN, 0 Flutes (1626001008)
- OSG Thread Forming Tap, #6-32, Plug, Oxide, 0 Flutes (1400111501)
- OSG Thread Forming Tap, M8-1.25, Plug, TiN, 0 Flutes (1410104605)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiCN, 0 Flutes (1400135108)
- OSG Thread Forming Tap, #0-80, Bottoming, Bright, 0 Flutes (1400100000)
- GREENFIELD THREADING Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (289434)
- Osg Taps