Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes
Mfr # 1400126400
Zoro # G2797042
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Tap Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400126400
- Zoro # G2797042
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H6 |
Thread Length | 1" |
Tap Size | 1/4" |
Square Size | 0.1910 in |
55% Thread Drill Size | 5.85 mm |
65% Thread Drill Size | #1 |
75% Thread Drill Size | 5.70 mm |
Shank Length | 1 15/32 in |
Thread Size | 1/4"-20 |
Description
Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H6, Class of Fit 2B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 30MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025030)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 13/64 (C10609)
- CDI CDI Torque Wrench Head, Open End, J, 7/16 In (TCQJO14A)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 19/64 Diameter, 3PK (22723)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiCN, 0 Flutes (1410100108)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (2865600)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105105)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, Bright, 0 Flutes (2867600)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102800)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1625014206)
- HANSON High Carbon Steel Machine Screw Plug Tap 10-24 NC (8028)
- Osg Thread Forming Taps