Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes
Mfr # 1400126300
Zoro # G9524995
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Pitch Diameter Limit H5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400126300
- Zoro # G9524995
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Pitch Diameter Limit | H5 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Thread Length | 1" |
Overall Length | 2-1/2" |
Shank Length | 1 15/32 in |
Thread Size | 1/4"-20 |
Square Size | 0.1910 in |
65% Thread Drill Size | #1 |
55% Thread Drill Size | 5.85 mm |
75% Thread Drill Size | 5.70 mm |
Description
Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ 3 Piece CRV Pliers Shock-Proof, Anti-Slip TPR Handle (31570)
- HHIP 6" Drill Press Vise (3900-0176)
- CRESCENT 17-3/8" Circle Hole Cutter (CTHOLECUT)
- GREAT NECK 10-In Pipe Wrench (PW10)
- OSG Thread Forming Tap, 1/2"-13, Plug, Bright, 0 Flutes (1400143600)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (1400102508)
- OSG Thread Forming Tap, 3/8"-24, Bottoming, Oxide, 0 Flutes (1400138101)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiCN, 0 Flutes (1410102408)
- OSG Thread Forming Tap, M6-1.00, Plug, Oxide, 0 Flutes (1410104101)
- OSG Thread Forming Tap, M12-1.50, Plug, V, 0 Flutes (1635012141)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400104908)
- Osg Thread Forming Taps