Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes
Mfr # 1400125900
Zoro # G9668687
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Thread Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400125900
- Zoro # G9668687
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Thread Length | 1" |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H8 |
Thread Size | 1/4"-20 |
55% Thread Drill Size | 5.85 mm |
Shank Length | 1 7/16 in |
65% Thread Drill Size | #1 |
75% Thread Drill Size | 5.70 mm |
Square Size | 0.1910 in |
Description
Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Crimping Tool Die Kit for Copper Connectors #6 AWG-750 kcmil (15 Sets) (UDIEKITCU)
- JOHNSON LEVEL & TOOL Rafter Square, Aluminum, 7 In (1904-0700)
- PALADIN TOOLS Pro-Grip Crimper, 4-Indent D-Sub, 20-12A (PA1461)
- ROTHENBERGER 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (70159)
- OSG Thread Forming Tap, M2-0.40, Bottoming, Bright, 0 Flutes (1410100400)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (2864208)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400106308)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (1410102500)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1405005708)
- OSG Thread Forming Tap, 1/2"-13, Bottoming, TiCN, 0 Flutes (1400159608)
- OSG Thread Forming Tap, 5/16"-18, Plug, Bright, 0 Flutes (1400131400)
- Osg Thread Forming Taps