Shop All Thread Forming Taps
Osg
Thread Forming Tap, #12-24, Plug, Oxide, 0 Flutes
Mfr # 1400123501
Zoro # G9669511
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #12-24
- Tap Chamfer Plug
- Tap Finish Oxide
- Number of Flutes 0
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400123501
- Zoro # G9669511
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #12-24 |
Tap Dimension Type | Inch |
Thread Length | 15/16" |
Shank Dia. | 0.220" |
Tap Size | #12 |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H8 |
Shank Length | 1 5/16 in |
75% Thread Drill Size | 4.95 mm |
65% Thread Drill Size | 5.00 mm |
Square Size | 0.1650 in |
55% Thread Drill Size | 5.06 mm |
Thread Size | #12-24 |
Description
Thread Forming Tap, Thread Size #12-24, UNC, Overall Length 2 23/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 4.95 mm, Thread Limit H8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Pry Bars, Alignment Pry Bar, 16 In. L (J2116)
- GREY PNEUMATIC 1-1/2"F X 1"M RED ADAPTER (6008A)
- MILWAUKEE TOOL Compact Folding Knife (48-22-1521)
- PROTO Slip Joint Pliers, 9-9/16 In, 2-3/8 In Jaw (J280G)
- OSG Thread Forming Tap, #10-32, Bottoming, Oxide, 0 Flutes (1400120201)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (1400126305)
- OSG Thread Forming Tap, #8-32, Plug, Bright, 0 Flutes (1400115800)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1400126108)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (2864408)
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (2865605)
- CENTURY DRILL & TOOL Tap National Pipe Thread 2-11 1/2 Npt (97209)
- Osg Thread Forming Taps