Shop All Thread Forming Taps
Osg
Thread Forming Tap, #12-24, Bottoming, Oxide, 0 Flutes
Mfr # 1400122501
Zoro # G9669694
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #12-24
- Tap Chamfer Bottoming
- Tap Finish Oxide
- Number of Flutes 0
- Overall Length 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400122501
- Zoro # G9669694
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #12-24 |
Overall Length | 2-3/8" |
Thread Length | 15/16" |
Tap Size | #12 |
Pitch Diameter Limit | H7 |
Tap Dimension Type | Inch |
Shank Dia. | 0.220" |
65% Thread Drill Size | 5.00 mm |
Thread Size | #12-24 |
Shank Length | 1 13/32 in |
55% Thread Drill Size | 5.06 mm |
75% Thread Drill Size | 4.95 mm |
Square Size | 0.1650 in |
Description
Thread Forming Tap, Thread Size #12-24, UNC, Overall Length 2 23/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.95 mm, Thread Limit H7, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 0.375", Revolving Grip, Thermoset (K0162.4100XCO)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 3 in L (44314)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 19/64 (C23845)
- CTA MANUFACTURING SOCKET SET 10MM 10 PC (CTA3805)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1405005608)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (2864800)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiCN, 0 Flutes (1410100108)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, Bright, 0 Flutes (2867600)
- OSG Thread Forming Tap, M12-1.50, Plug, V, 0 Flutes (1635012141)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (2865805)
- YMW TAPS Thread Roll Tap, D9 M8X1.25 (B) (386873)
- Osg Thread Forming Taps