Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/2"-20, Plug, V, 0 Flutes
Mfr # 1625012248
Zoro # G0216078
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Tap Chamfer Plug
- Tap Finish V
- Number of Flutes 0
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1625012248
- Zoro # G0216078
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Tap Dimension Type | Inch |
Overall Length | 3.940" |
Shank Dia. | 0.367" |
Pitch Diameter Limit | H8 |
Thread Length | 1-21/32" |
Tap Size | 1/2" |
Tap Length Standard | DIN |
65% Thread Drill Size | 12.10 mm |
75% Thread Drill Size | 12.05 mm |
Thread Size | 1/2"-20 |
Square Size | 0.2740 in |
Shank Length | 2 in |
55% Thread Drill Size | 12.20 mm |
Description
Thread Forming Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 12.05 mm, Thread Limit H8, Class of Fit 2B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Scraper, SS, 3" Blade W, Orange (69727)
- BONDHUS SAE L-Shape Hex Key, 7/16" Tip Size (16215)
- ALLWAY Round Point Safety Blade, 3/4" W, PK100 (20Y945)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #21 (16W812)
- OSG Thread Forming Tap, 1-1/2"-8, Modified Bottoming, V, 0 Flutes (1605011288)
- OSG Thread Forming Tap, #4-40, Plug, Bright, 0 Flutes (1400105900)
- OSG Thread Forming Tap, M22-2.50, Modified Bottoming, TiCN, 0 Flutes (1615022257)
- OSG Thread Forming Tap, #3-56, Bottoming, Oxide, 0 Flutes (1400104701)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (2866208)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (1400119900)
- OSG Thread Forming Tap, 3/8"-24, Bottoming, TiCN, 0 Flutes (2866808)
- Osg Taps