Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/2"-20, Bottoming, Bright, 0 Flutes
Mfr # 2867600
Zoro # G3716562
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Shank Dia. 0.367"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2867600
- Zoro # G3716562
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H5 |
Tap Size | 1/2" |
Thread Length | 1-21/32" |
Thread Size | 1/2"-20 |
Square Size | 0.2750 in |
75% Thread Drill Size | 11.40 mm |
Shank Length | 1 23/32 in |
65% Thread Drill Size | 11.60 mm |
55% Thread Drill Size | 11.80 mm |
Description
Thread Forming Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 11.40 mm, Class of Fit 2B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Level, Plastic, 48 In L, 3 Vials, Orange (7748-O)
- HYDE Spatula, Flexible, 1", Spring Steel (41110)
- OX TOOLS Pro Stainless Steel Mud Pan, 14" (OX-P530814)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 1.95mm (C62812)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400104908)
- OSG Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (1410104405)
- OSG Thread Forming Tap, M2.5-0.45, Bottoming, TiN, 0 Flutes (1410100905)
- OSG Thread Forming Tap, 1/2"-13, Plug, Bright, 0 Flutes (1400143900)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1400100308)
- OSG Thread Forming Tap, 1/4"-28, Plug, Bright, 0 Flutes (1400129200)
- OSG Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (1400127700)
- Osg Thread Forming Taps