Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/2"-20, Bottoming, Bright, 0 Flutes
Mfr # 1400145100
Zoro # G9266485
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400145100
- Zoro # G9266485
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H10 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Thread Length | 1-21/32" |
Shank Dia. | 0.367" |
Shank Length | 1 13/32 in |
Thread Size | 1/2"-20 |
55% Thread Drill Size | 12.20 mm |
75% Thread Drill Size | 12.05 mm |
65% Thread Drill Size | 12.10 mm |
Square Size | 0.2750 in |
Description
Thread Forming Tap, Thread Size 1/2 In.-20, UNC, Overall Length 3 3/8 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 12.05 mm, Thread Limit H10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Compact Recip Saw with 5.0 ah Battery (DCS387P1)
- PICO Tool-Crimp Deutsch Open Barrl, #0663T (0663T)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357161)
- MILWAUKEE TOOL 1/4" x 35' Inner Core Bulb Head Cable w/ RUST GUARD Plating (48-53-2671)
- OSG Thread Forming Tap, #4-40, Plug, Bright, 0 Flutes (1400105800)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiCN, 0 Flutes (1415001908)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1400100308)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, V, 0 Flutes (1605038117)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400158208)
- OSG Thread Forming Tap, M10-1.50, Bottoming, Oxide, 0 Flutes (1410105001)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5510219)
- Osg Taps