Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/2"-13, Plug, V, 0 Flutes
Mfr # 1625012148
Zoro # G0216023
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Plug
- Tap Finish V
- Number of Flutes 0
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1625012148
- Zoro # G0216023
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Pitch Diameter Limit | H8 |
Tap Dimension Type | Inch |
Shank Dia. | 0.367" |
Overall Length | 4.330" |
Thread Length | 1-21/32" |
Tap Size | 1/2" |
75% Thread Drill Size | 11.70 mm |
Thread Size | 1/2"-13 |
Tap Length Standard | DIN |
65% Thread Drill Size | 11.80 mm |
Square Size | 0.2740 in |
Shank Length | 2 3/8 in |
55% Thread Drill Size | 15/32 in |
Description
Thread Forming Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, Cobalt, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 11.70 mm, Thread Limit H8, Class of Fit 2B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2941601)
- RIDGID Chain Extension Assembly (246)
- HUSQVARNA Diamond Saw Blade, Demolition, 6" dia. (TACTI-CUT S 6)
- DRILL AMERICA 1/8"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X1/8)
- OSG Thread Forming Tap, #10-24, Bottoming, Bright, 0 Flutes (2865400)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 3 Flutes (1400120600)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126400)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiCN, 0 Flutes (2866608)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1400110808)
- OSG Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (1410104405)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (2868900)
- Osg Thread Forming Taps