Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/2"-13, Plug, Bright, 0 Flutes
Mfr # 1400144400
Zoro # G9266442
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400144400
- Zoro # G9266442
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H12 |
Thread Length | 1-21/32" |
Shank Length | 1 13/32 in |
Square Size | 0.2750 in |
65% Thread Drill Size | 11.80 mm |
Thread Size | 1/2"-13 |
75% Thread Drill Size | 11.70 mm |
55% Thread Drill Size | 15/32 in |
Description
Thread Forming Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 11.70 mm, Thread Limit H12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 20mm Hex Metric Socket, 6 Points (53YT63)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (201706110R)
- MILWAUKEE TOOL M12 Orbit Detail Sander, M12 CP2.0 Batt (2531-20, 48-11-2420)
- KRAFT TOOL All Purpose Tub (BC217)
- OSG Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (1400127100)
- OSG Thread Forming Tap, M5-0.80, Plug, Bright, 0 Flutes (1410103400)
- OSG Thread Forming Tap, 3/4"-10, Bottoming, Bright, 0 Flutes (1400153800)
- OSG Thread Forming Tap, #12-24, Plug, TiN, 0 Flutes (1400123405)
- OSG Thread Forming Tap, 1/4"-28, Modified Bottoming, TiCN, 0 Flutes (1625014286)
- OSG Thread Forming Tap, #0-80, Bottoming, Bright, 0 Flutes (1400100300)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 1/4"-20 NC (1320)
- Osg Taps