Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/2"-13, Plug, Bright, 0 Flutes
Mfr # 1400143900
Zoro # G9261892
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400143900
- Zoro # G9261892
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H7 |
Overall Length | 3-3/8" |
Square Size | 0.2750 in |
65% Thread Drill Size | 11.80 mm |
Shank Length | 1 13/32 in |
Thread Size | 1/2"-13 |
55% Thread Drill Size | 15/32 in |
75% Thread Drill Size | 11.70 mm |
Description
Thread Forming Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 11.70 mm, Thread Limit H7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Cape Chisel, 1/4 in. x 5-5/8 in., Steel (10402MAY)
- CASE CUTLERY Knife, Case Rough Black Mini Trapper (18237)
- CRAFTSMAN Wrenches, 9/16" Short SAE Combination Wr (CMMT44106)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54753)
- OSG Thread Forming Tap, #2-56, Bottoming, TiN, 0 Flutes (1400102605)
- OSG Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes (1410101500)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (1400157908)
- OSG Thread Forming Tap, 1-1/2"-8, Modified Bottoming, V, 0 Flutes (1605011288)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400105808)
- OSG Thread Forming Tap, M10-1.50, Plug, TiCN, 0 Flutes (1410105308)
- OSG Thread Forming Tap, M3-0.50, Plug, Bright, 0 Flutes (1410110700)
- Osg Taps