Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/2"-13, Bottoming, TiN, 0 Flutes
Mfr # 1400143105
Zoro # G9261716
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Pitch Diameter Limit H8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400143105
- Zoro # G9261716
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Pitch Diameter Limit | H8 |
Tap Size | 1/2" |
Shank Dia. | 0.367" |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Tap Dimension Type | Inch |
65% Thread Drill Size | 11.80 mm |
Shank Length | 1 13/32 in |
Thread Size | 1/2"-13 |
75% Thread Drill Size | 11.70 mm |
Square Size | 0.2750 in |
55% Thread Drill Size | 15/32 in |
Description
Thread Forming Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Cobalt, TiN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 11.70 mm, Thread Limit H8, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Ratchet Handle 24 teeth 200mm Push Button Polished Handle 3/8 Sq. Drive (3753PB)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1x1x2x4-1/2 (C41308)
- WILTON Soft Face Sledge, 2-1/2 lb., 14 In, Steel (40212)
- GENERAL TOOLS Magnet Protractor Welding Link CERAMIC (GN377)
- OSG Thread Forming Tap, M2-0.40, Bottoming, Oxide, 0 Flutes (1410100401)
- OSG Thread Forming Tap, M2-0.40, Bottoming, Bright, 0 Flutes (1410100400)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (2868900)
- OSG Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (1410104405)
- OSG Thread Forming Tap, 1/4"-28, Bottoming, TiCN, 0 Flutes (1405007808)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (1400120300)
- GREENFIELD THREADING Thread Forming Tap, #8-32, Plug, TiN, 0 Flutes (287301)
- Osg Thread Forming Taps