Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/2"-13, Bottoming, TiCN, 0 Flutes
Mfr # 1400143108
Zoro # G9261725
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400143108
- Zoro # G9261725
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H8 |
Shank Dia. | 0.367" |
Overall Length | 3-3/8" |
Tap Dimension Type | Inch |
Shank Length | 1 13/32 in |
Square Size | 0.2750 in |
Thread Size | 1/2"-13 |
65% Thread Drill Size | 11.80 mm |
55% Thread Drill Size | 15/32 in |
75% Thread Drill Size | 11.70 mm |
Description
Thread Forming Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Cobalt, TiCN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 11.70 mm, Thread Limit H8, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLPR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLPR2-203)
- WILLIAMS Metal Socket Set Tool Box, Steel, Blue, 25 in W x 8 in D x 4 in H (TB-49)
- KO-KEN Adaptor 3/8 Square 50mm Ball type 1/4 Hex Drive (112-50B)
- PROTO Wobble Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (J5463W)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1405000208)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiCN, 0 Flutes (1410102608)
- OSG Thread Forming Tap, #2-56, Bottoming, TiN, 0 Flutes (1400102505)
- OSG Thread Forming Tap, #6-32, Plug, TiN, 0 Flutes (1400112005)
- OSG Thread Forming Tap, M2-0.40, Bottoming, Bright, 0 Flutes (1410100400)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400105300)
- OSG Thread Forming Tap, #4-40, Modified Bottoming, TiCN, 0 Flutes (1626000308)
- Osg Thread Forming Taps