Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/2"-13, Bottoming, Oxide, 0 Flutes
Mfr # 1400143501
Zoro # G9266336
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Bottoming
- Tap Finish Oxide
- Number of Flutes 0
- Tap Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400143501
- Zoro # G9266336
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Pitch Diameter Limit | H12 |
Thread Length | 1-21/32" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Shank Dia. | 0.367" |
55% Thread Drill Size | 15/32 in |
75% Thread Drill Size | 11.70 mm |
Shank Length | 1 13/32 in |
Thread Size | 1/2"-13 |
65% Thread Drill Size | 11.80 mm |
Square Size | 0.2750 in |
Description
Thread Forming Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Cobalt, Black Oxide, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 11.70 mm, Thread Limit H12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXXO 4-3/4 Inch Drill Press Vise (5523)
- MITUTOYO Mic Head, 15mm L/Nut (149-184)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP02)
- COOPER TOOLS File Set 5Pc, Ergo Handle Pou, 22040HN (NIC22040HN)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400158108)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400105808)
- OSG Thread Forming Tap, #10-24, Plug, TiCN, 0 Flutes (1400119108)
- OSG Thread Forming Tap, M8-1.25, Modified Bottoming, TiCN, 0 Flutes (1635008255)
- OSG Thread Forming Tap, 3/4"-10, Plug, Oxide, 0 Flutes (1400154501)
- OSG Thread Forming Tap, #6-40, Modified Bottoming, TiCN, 0 Flutes (1626001008)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1405000008)
- Osg Taps