Shop All Thread Forming Taps
Osg
Thread Forming Tap, #10-32, Plug, V, 0 Flutes
Mfr # 1625010346
Zoro # G0215691
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Plug
- Tap Finish V
- Number of Flutes 0
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1625010346
- Zoro # G0215691
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-32 |
Overall Length | 2.760" |
Shank Dia. | 0.194" |
Thread Length | 7/8" |
Pitch Diameter Limit | H6 |
Tap Dimension Type | Inch |
Tap Size | #10 |
Thread Size | #10-32 |
Square Size | 0.1510 in |
75% Thread Drill Size | 4.40 mm |
65% Thread Drill Size | 4.45 mm |
55% Thread Drill Size | 4.52 mm |
Shank Length | 1 13/16 in |
Tap Length Standard | DIN |
Description
Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2 3/4 in, Cobalt, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H6, Class of Fit 2B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4 Tap Wrenches T-Handle (5470146)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 17 mm Size, Deep Socket, Black Phosphate (49-66-7802)
- SUPERIOR PARTS Aftermarket Japanese Carbide Piston Driver for Hitachi NR83A + A2 Replaces 890385, 885915 (SP 877-323C)
- HOUGEN 7/16 X 1 in. 12,000-Series Annular Cutter Stack Cut (12114S)
- OSG Thread Forming Tap, #6-32, Plug, TiN, 0 Flutes (1400112005)
- OSG Thread Forming Tap, #10-32, Modified Bottoming, TiCN, 0 Flutes (1625010324)
- OSG Thread Forming Tap, #0-80, Modified Bottoming, TiCN, 0 Flutes (1625000802)
- OSG Thread Forming Tap, M12-1.25, Modified Bottoming, TiCN, 0 Flutes (1615012250)
- OSG Thread Forming Tap, 3/4"-16, Plug, Bright, 0 Flutes (1400157000)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1400125908)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1400126408)
- Osg Taps