Shop All Thread Forming Taps
Osg
Thread Forming Tap, #10-32, Modified Bottoming, TiCN, 0 Flutes
Mfr # 1625010324
Zoro # G9249642
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Modified Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1625010324
- Zoro # G9249642
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Overall Length | 2-3/4" |
Tap Dimension Type | Inch |
Thread Length | 7/8" |
Tap Size | #10 |
Pitch Diameter Limit | H4 |
Square Size | 0.1510 in |
Shank Length | 1 25/32 in |
Tap Length Standard | DIN |
75% Thread Drill Size | 4.40 mm |
Thread Size | #10-32 |
55% Thread Drill Size | 4.52 mm |
65% Thread Drill Size | 4.45 mm |
Description
Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2 3/4 in, Cobalt, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H4, Class of Fit 3B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 11" WATER PUMP SLIP JOINT PLIERS-BLACK OXIDE-BULK (G254.B/BB)
- TEKTON 1/2 Inch Drive x 18 mm Deep 6-Point Impact Socket (SID23118)
- RIDGID Spring, Torsion .85 Od X 2.2 L (26622)
- INSIZE Electronic Digital Protractor, 8" L, LCD (2176-200)
- OSG Thread Forming Tap, #2-56, Bottoming, Oxide, 0 Flutes (1400102801)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (1400120300)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Oxide, 0 Flutes (1400135001)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400130605)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400142300)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, Bright, 0 Flutes (1400145000)
- OSG Thread Forming Tap, #10-32, Plug, TiCN, 0 Flutes (1400121508)
- Osg Taps