Shop All Thread Forming Taps
Osg
Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes
Mfr # 1400120408
Zoro # G5569164
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400120408
- Zoro # G5569164
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-32 |
Thread Length | 7/8" |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H4 |
55% Thread Drill Size | 4.52 mm |
Shank Length | 1 15/32 in |
Thread Size | #10-32 |
Square Size | 0.1520 in |
65% Thread Drill Size | 4.45 mm |
75% Thread Drill Size | 4.40 mm |
Description
Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2 23/64 in, Cobalt, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H4, Class of Fit 3B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 3/8 (C01588)
- OK INDUSTRIES Wire Wrapping Bit, 20-22 AWG (KB2075)
- ABANAKI Belt, Elastomer (BMME-0018)
- DRILL AMERICA 1-9/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-9/64)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiN, 0 Flutes (1400135305)
- OSG Thread Forming Tap, 3/4"-10, Bottoming, Bright, 0 Flutes (1400153800)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 2 Flutes (1400105305)
- OSG Thread Forming Tap, #10-32, Plug, Oxide, 0 Flutes (1400121801)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105208)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105408)
- YMW TAPS Thread Forming Tap, 10-32, TiCN (386820)
- Osg Thread Forming Taps