Shop All Thread Forming Taps
Osg
Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes
Mfr # 2865600
Zoro # G3687223
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- List Number CEM316R4030
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2865600
- Zoro # G3687223
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-32 |
Thread Length | 7/8" |
Tap Size | #10 |
Overall Length | 2-3/8" |
Shank Dia. | 0.194" |
Pitch Diameter Limit | H4 |
Tap Dimension Type | Inch |
Square Size | 0.1520 in |
55% Thread Drill Size | 4.25 mm |
75% Thread Drill Size | 4.40 mm |
Thread Size | #10-32 |
Shank Length | 1 1/2 in |
65% Thread Drill Size | 4.15 mm |
Description
Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 4.40 mm, Class of Fit 2B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 3/16In, 2FL, Single (202-001100)
- KLEIN TOOLS 9 3/8 in 2000(TM) Linemans Plier High Leverage w/ Wire Crimper, Steel (D2000-9NECR)
- CHAMPION CUTTING TOOL 5mm-.8 DT22HEX Comb. Drill & Tap, Hex Shank, 2 Flute, 135 Degree Split, HSS & Gold (CHA DT22HEX-M5X.8-IPAC)
- BOSCH Dual-Mode Random Orbit Sander, 5 (GET65-5N)
- OSG Thread Forming Tap, #10-32, Plug, TiCN, 0 Flutes (1400121308)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Oxide, 0 Flutes (1400135601)
- OSG Thread Forming Tap, 1/4"-28, Plug, Bright, 0 Flutes (1400129200)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1405002008)
- OSG Thread Forming Tap, #10-24, Bottoming, TiN, 0 Flutes (1400157105)
- OSG Thread Forming Tap, #3-48, Bottoming, Bright, 0 Flutes (1400103800)
- DRILLCO 3-48, HSS BOTTOMING TAP - 2000 (20A003CB)
- Osg Taps