Shop All Thread Forming Taps
Osg
Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes
Mfr # 1400119900
Zoro # G9670105
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Thread Length 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400119900
- Zoro # G9670105
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-32 |
Thread Length | 7/8" |
Overall Length | 2-3/8" |
Tap Size | #10 |
Shank Dia. | 0.194" |
Pitch Diameter Limit | H3 |
Tap Dimension Type | Inch |
Shank Length | 1 15/32 in |
Square Size | 0.1520 in |
75% Thread Drill Size | 4.40 mm |
65% Thread Drill Size | 4.45 mm |
Thread Size | #10-32 |
55% Thread Drill Size | 4.52 mm |
Description
Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2 23/64 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. 5 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-10' 5)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Socket wrench set 40D/40TX/44KTX/32/6QR 38-pcs. (96010120)
- DRILL AMERICA 1/4" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO1/4)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", Cobalt (08322CC)
- OSG Thread Forming Tap, #12-24, Bottoming, Oxide, 0 Flutes (1400122801)
- OSG Thread Forming Tap, #4-40, Modified Bottoming, TiCN, 0 Flutes (1625004403)
- OSG Thread Forming Tap, 7/16"-20, Bottoming, Oxide, 0 Flutes (1400141301)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (2866208)
- OSG Thread Forming Tap, 7/16"-20, Bottoming, Bright, 0 Flutes (2867200)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1400125908)
- OSG Thread Forming Tap, #10-32, Plug, TiCN, 0 Flutes (1400121308)
- Osg Thread Forming Taps