Shop All Thread Forming Taps
Osg
Thread Forming Tap, #10-24, Plug, TiCN, 0 Flutes
Mfr # 1400119008
Zoro # G9255836
original price:
$17.63
17% off
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Tap Chamfer Plug
- Tap Finish TiCN
- Number of Flutes 0
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400119008
- Zoro # G9255836
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-24 |
Tap Dimension Type | Inch |
Thread Length | 7/8" |
Pitch Diameter Limit | H2 |
Overall Length | 2-3/8" |
Shank Dia. | 0.194" |
Tap Size | #10 |
75% Thread Drill Size | 4.27 mm |
65% Thread Drill Size | 11/64 in |
Shank Length | 1 13/32 in |
Thread Size | #10-24 |
55% Thread Drill Size | 4.42 mm |
Square Size | 0.1520 in |
Description
Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2 23/64 in, Cobalt, TiCN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, Standard Uncoated, 9/64, Number of Flutes: 4 (22196)
- CHANNELLOCK 7 13/16 in XLT Long Nose Plier, Side Cutter Plastisol And Code Blue Grips Handle (E318)
- CURRENT TOOLS 7/8" x 600' Double Braided Composite Cable Pulling Rope (78600PR)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931801)
- OSG Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (1400127100)
- OSG Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes (1410101500)
- OSG Thread Forming Tap, #8-32, Plug, Oxide, 0 Flutes (1400115301)
- OSG Thread Forming Tap, 1/4"-28, Bottoming, TiCN, 0 Flutes (1405007808)
- OSG Thread Forming Tap, 3/8"-24, Bottoming, TiCN, 0 Flutes (1400136808)
- OSG Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (1410104405)
- VERSADRIVE HMT Heavy Duty Drill-Tap, 5/8-11 UNC (301140-0002)
- Osg Taps