Shop All Thread Forming Taps
Osg
Thread Forming Tap, #10-24, Plug, Bright, 0 Flutes
Mfr # 1400119000
Zoro # G9670263
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Pitch Diameter Limit H2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400119000
- Zoro # G9670263
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-24 |
Pitch Diameter Limit | H2 |
Tap Size | #10 |
Overall Length | 2-3/8" |
Shank Dia. | 0.194" |
Thread Length | 7/8" |
Tap Dimension Type | Inch |
55% Thread Drill Size | 4.42 mm |
75% Thread Drill Size | 4.27 mm |
Thread Size | #10-24 |
65% Thread Drill Size | 11/64 in |
Shank Length | 1 13/32 in |
Square Size | 0.1520 in |
Description
Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2 23/64 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" 60T Combination Circular Saw Blade (48-40-1222)
- AUTO USA 2.88 in. Magnifying Glass (AU195946)
- WESTWARD Combination Wrench, 26mm, Metric, Satin (54RZ16)
- GARDNER BENDER Stripper Wire 16-30 Awg 6.25In (GS-361)
- OSG Thread Forming Tap, #6-32, Plug, TiN, 0 Flutes (1400112005)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400106108)
- OSG Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (1410104405)
- OSG Thread Forming Tap, M12-1.25, Modified Bottoming, TiCN, 0 Flutes (1615012250)
- OSG Thread Forming Tap, #10-24, Plug, TiCN, 0 Flutes (1400119008)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1405002308)
- DRILLCO 1/4-20, NITRO TAPER TAP - 2000N (20N116CT)
- Osg Taps