Shop All Thread Forming Taps
Osg
Thread Forming Tap, #10-24, Bottoming, TiN, 0 Flutes
Mfr # 1400157105
Zoro # G9256913
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Tap Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1400157105
- Zoro # G9256913
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-24 |
Tap Size | #10 |
Pitch Diameter Limit | H6 |
Thread Length | 7/8" |
Shank Dia. | 0.194" |
Overall Length | 2-3/8" |
Tap Dimension Type | Inch |
Shank Length | 1 7/16 in |
65% Thread Drill Size | 11/64 in |
75% Thread Drill Size | 4.27 mm |
Thread Size | #10-24 |
Square Size | 0.1520 in |
55% Thread Drill Size | 4.42 mm |
Description
Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2 23/64 in, Cobalt, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H6, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Carbide Contact Pnt, 1-23/64"Lx.078" Ball (PT27024)
- MILWAUKEE TOOL 13/16 in. x 12 in. Straight Shank Rebar Cutter (48-20-6784)
- UWS UTV Tool Box Hardware, UTV-59KM (UTV-59KM)
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9039)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400157308)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102700)
- OSG Thread Forming Tap, M6-1.00, Bottoming, TiCN, 0 Flutes (1410103908)
- OSG Thread Forming Tap, #0-80, Bottoming, TiN, 0 Flutes (1400100405)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400157408)
- OSG Thread Forming Tap, #6-32, Plug, Bright, 0 Flutes (1400111700)
- GREENFIELD THREADING Thread Forming Tap, #8-32, Plug, TiN, 0 Flutes (287301)
- Osg Thread Forming Taps