Shop All Thread Forming Taps
Osg
Thread Forming Tap, #10-24, Bottoming, TiCN, 0 Flutes
Mfr # 1405005408
Zoro # G2923706
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- List Number 14050
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1405005408
- Zoro # G2923706
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-24 |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H5 |
Tap Size | #10 |
Square Size | 0.1520 in |
55% Thread Drill Size | 4.42 mm |
Shank Length | 1 15/32 in |
75% Thread Drill Size | 4.27 mm |
65% Thread Drill Size | 11/64 in |
Thread Size | #10-24 |
Description
Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2 23/64 in, VC-10, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Protractor, 6in (950-317)
- STANLEY Stiff Putty Knife, 2" (28-142)
- GLOBAL EQUIPMENT Heavy Duty Magnetic Sweeper With Release Lever, 30"W (114024)
- BIG HORN 3 x 2 Inch Adapter (11318)
- OSG Thread Forming Tap, 7/16"-20, Bottoming, Oxide, 0 Flutes (1400141301)
- OSG Thread Forming Tap, 5/8"-11, Bottoming, Oxide, 0 Flutes (1400150201)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400104905)
- OSG Thread Forming Tap, M6-1.00, Modified Bottoming, TiCN, 0 Flutes (1615006018)
- OSG Thread Forming Tap, #0-80, Bottoming, Oxide, 0 Flutes (1400100501)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105505)
- YMW TAPS Thread Roll Tap, D5 M3.5X0.6 (P) (389515)
- Osg Thread Forming Taps