Shop All Thread Forming Taps
Osg
Thread Forming Tap, #10-24, Bottoming, TiCN, 0 Flutes
Mfr # 1405005308
Zoro # G3127284
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1405005308
- Zoro # G3127284
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-24 |
Pitch Diameter Limit | H4 |
Shank Dia. | 0.194" |
Thread Length | 7/8" |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Tap Size | #10 |
Shank Length | 1 15/32 in |
Square Size | 0.1520 in |
Thread Size | #10-24 |
75% Thread Drill Size | 4.27 mm |
65% Thread Drill Size | 11/64 in |
55% Thread Drill Size | 4.42 mm |
Description
Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2 23/64 in, VC-10, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H4, Class of Fit 3B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 65 Mm opening size. (2665SWM)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- DIABLO Snap-Lock Plus Carbon Steel Hole Saw Adapter Nut 2 pc (DHSNUT2)
- WESTWARD Inspection Mirror, 10 in to 14 in L, Glass (45KH10)
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (2865605)
- OSG Thread Forming Tap, M6-1.00, Bottoming, Oxide, 0 Flutes (1410103701)
- OSG Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes (1410106000)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1405002008)
- OSG Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (1410104205)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (2866600)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110605)
- Osg Taps