Shop All Thread Forming Taps
Osg
Thread Forming Tap, #10-24, Bottoming, Bright, 0 Flutes
Mfr # 2865400
Zoro # G3615771
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Overall Length 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2865400
- Zoro # G3615771
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-24 |
Overall Length | 2-3/8" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H4 |
Shank Dia. | 0.194" |
Thread Length | 7/8" |
Square Size | 0.1520 in |
Thread Size | #10-24 |
65% Thread Drill Size | #23 |
55% Thread Drill Size | #21 |
Shank Length | 1 1/2 in |
75% Thread Drill Size | 4.27 mm |
Description
Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 4.27 mm, Class of Fit 2B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 3/16 in Tip, 7 in L (45906)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (LZR650048AA)
- WIHA Precision Nut Driver Set, 8 Pieces, SAE (26591)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54458)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, Bright, 0 Flutes (2867600)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1405005608)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (2864408)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1405006808)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400142500)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (1400120400)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes (2869300)
- Osg Taps