Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1"-8, Plug, V, 0 Flutes
Mfr # 1625018411
Zoro # G0216321
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-8
- Tap Chamfer Plug
- Tap Finish V
- Number of Flutes 0
- Thread Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1625018411
- Zoro # G0216321
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1"-8 |
Thread Length | 2-1/2" |
Shank Dia. | 0.800" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H11 |
Overall Length | 6.300" |
Tap Size | 1" |
55% Thread Drill Size | 61/64 in |
Tap Length Standard | DIN |
Square Size | 0.6000 in |
75% Thread Drill Size | 23.75 mm |
65% Thread Drill Size | 24.00 mm |
Thread Size | 1"-8 |
Shank Length | 3 9/32 in |
Description
Thread Forming Tap, Thread Size 1 In.-8, UNC, Overall Length 6 19/64 in, Cobalt, TiCN, Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 23.75 mm, Thread Limit H11, Class of Fit 2B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Square 2 Power Bit x 2 (150R2A)
- AVK Thread Conversion Kit, 3/8-16, UNC, 2 pcs. (AAT202-616)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- TEKTON 3/8 Inch Drive x 8 Inch Crowfoot Wrench Organizer Key (Red) (ORG24208)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105105)
- OSG Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (1410104205)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes (2869300)
- OSG Thread Forming Tap, #10-24, Bottoming, TiCN, 0 Flutes (1405005408)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (2865805)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1625014206)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 1/2"-13 NC (1344)
- Osg Thread Forming Taps