Shop All Thread Forming Taps
Osg
Thread Forming Tap, #1-72, Modified Bottoming, TiCN, 0 Flutes
Mfr # 1625001723
Zoro # G9249387
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #1-72
- Tap Chamfer Modified Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Shank Dia. 0.141"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1625001723
- Zoro # G9249387
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #1-72 |
Shank Dia. | 0.141" |
Thread Length | 3/8" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H3 |
Overall Length | 45.00mm |
Tap Size | #1 |
75% Thread Drill Size | 1.67 mm |
55% Thread Drill Size | 1.72 mm |
Square Size | 0.1090 in |
Tap Length Standard | DIN |
Shank Length | 1 13/32 in |
Thread Size | #1-72 |
65% Thread Drill Size | 1.70 mm |
Description
Thread Forming Tap, Thread Size #1-72, UNF, Overall Length 1 49/64 in, Cobalt, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.67 mm, Thread Limit H3, Class of Fit 2B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Straight Router Bit, 1/4 Cutting dia. (85244MC)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 10PK (HC2041B10)
- BOSCH Extension, 6 In (DSBE1006)
- DRILLCO 3/8, High Sp Fl 3/8" SH NITRO Construction Reamer (428N124)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400159808)
- OSG Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (2865205)
- OSG Thread Forming Tap, M3-0.50, Plug, Bright, 0 Flutes (1410110700)
- OSG Thread Forming Tap, #8-32, Plug, Bright, 0 Flutes (1400115800)
- OSG Thread Forming Tap, #10-32, Bottoming, Oxide, 0 Flutes (1400120201)
- OSG Thread Forming Tap, 3/4"-16, Bottoming, TiN, 0 Flutes (1400155505)
- HANSON High Carbon Steel Machine Screw Plug Tap 12-24 NC (8032)
- Osg Taps