Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1-3/4"-5, Modified Bottoming, V, 0 Flutes
Mfr # 1625017558
Zoro # G0216382
Free Shipping & Returns
$962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-3/4"-5
- Tap Chamfer Modified Bottoming
- Tap Finish V
- Number of Flutes 0
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1625017558
- Zoro # G0216382
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1-3/4"-5 |
Thread Length | 3-7/16" |
Pitch Diameter Limit | H16 |
Shank Dia. | 1.430" |
Tap Dimension Type | Inch |
Overall Length | 8.660" |
Tap Size | 1-3/4" |
Tap Length Standard | DIN |
Thread Size | 1 3/4"-5 |
Square Size | 1.0720 in |
Shank Length | 5 3/16 in |
Description
Thread Forming Tap, Thread Size 1 3/4 In.-5, UNC, Overall Length 8 21/32 in, Cobalt, TiCN, Right Hand, Thread Length 1 3/16 in, Thread Limit H16, Class of Fit 2B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Pentalobe Screwdriver PL4 Round (26635)
- URREA Heavy-duty fixed jaw puller 2-3/8" (43601)
- BOSCH Router Edge Guide, Plastic, 3-1/2" W (PR102)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 3/4" x 21"L, SDS Max (DXS5034)
- OSG Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (1400127300)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 3 Flutes (1400126405)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (2866600)
- OSG Thread Forming Tap, #10-24, Bottoming, TiCN, 0 Flutes (1405005408)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (2866200)
- OSG Thread Forming Tap, M14-1.50, Plug, V, 0 Flutes (1635014541)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1625014206)
- Osg Thread Forming Taps