Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1-1/8"-8, Modified Bottoming, V, 0 Flutes
Mfr # 1625011888
Zoro # G0216260
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/8"-8
- Tap Chamfer Modified Bottoming
- Tap Finish V
- Number of Flutes 0
- Overall Length 7.090"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1625011888
- Zoro # G0216260
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1-1/8"-8 |
Overall Length | 7.090" |
Pitch Diameter Limit | H11 |
Shank Dia. | 0.896" |
Thread Length | 2-13/16" |
Tap Dimension Type | Inch |
Tap Size | 1/8" |
Shank Length | 4 7/32 in |
Tap Length Standard | DIN |
Square Size | 0.6720 in |
Thread Size | 1 1/8"-8 |
Description
Thread Forming Tap, Thread Size 1 1/8 In.-8, UNS, Overall Length 7 5/64 in, Cobalt, TiCN, Right Hand, Thread Length 13/16 in, Thread Limit H11, Class of Fit 2B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 13/32 (44226)
- INGERSOLL-RAND 4 in L x Metal Cutting Air Reciprocating Saw Blade (P4FS-50)
- TEKTON 3/16 Inch Solid Punch (66075)
- TEKTON 1/2 Inch Drive x 17 mm Deep 6-Point Socket (SHD23117)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110605)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400104900)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (2868300)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (2866200)
- OSG Thread Forming Tap, M14-1.50, Plug, V, 0 Flutes (1635014541)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (2865805)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 3/8"-16 NC (1334)
- Osg Thread Forming Taps