Shop All Thread Forming Taps
Osg
Thread Forming Tap, #0-80, Modified Bottoming, TiCN, 0 Flutes
Mfr # 1625000802
Zoro # G9249335
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #0-80
- Tap Chamfer Modified Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1625000802
- Zoro # G9249335
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #0-80 |
Tap Dimension Type | Inch |
Shank Dia. | 0.141" |
Thread Length | 5/16" |
Tap Size | #0 |
Overall Length | 1-37/64" |
Pitch Diameter Limit | H2 |
Shank Length | 1 3/16 in |
Thread Size | #0-80 |
55% Thread Drill Size | 1.40 mm |
Tap Length Standard | DIN |
65% Thread Drill Size | 1.38 mm |
75% Thread Drill Size | 1.36 mm |
Square Size | 0.1090 in |
Description
Thread Forming Tap, Thread Size #0-80, UNF, Overall Length 1 9/16 in, Cobalt, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.36 mm, Thread Limit H2, Class of Fit 3B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMMERTRAP TrimmerTrap Backpack Rack for STIHL Blowers (ST-2)
- WERA Nut Driver Set, 5 Pieces, SAE, Hollow, Ins (05345200001)
- DEWALT Dust Bag (N126162)
- HANSON 1/4" - 18 NPT Taper Tap (1903)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1400126408)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1400126108)
- OSG Thread Forming Tap, 3/8"-24, Bottoming, TiCN, 0 Flutes (1400136808)
- OSG Thread Forming Tap, M6-1.00, Bottoming, Oxide, 0 Flutes (1410103701)
- OSG Thread Forming Tap, #4-40, Modified Bottoming, TiCN, 0 Flutes (1625004403)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1405002308)
- DRILLCO 5/8-11, NITRO PLUG TAP - 2000N (20N140CP)
- Osg Thread Forming Taps