Shop All Thread Forming Taps
Osg
Thread Forming Tap, #0-80, Bottoming, TiN, 0 Flutes
Mfr # 1400100405
Zoro # G9251261
original price:
$19.00
9% off
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #0-80
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1400100405
- Zoro # G9251261
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #0-80 |
Tap Dimension Type | Inch |
Thread Length | 5/16" |
Overall Length | 1-5/8" |
Pitch Diameter Limit | H4 |
Tap Size | #0 |
Shank Dia. | 0.141" |
Square Size | 0.1100 in |
55% Thread Drill Size | 1.30 mm |
Thread Size | #0-80 |
Shank Length | 1 1/4 in |
65% Thread Drill Size | 1.25 mm |
75% Thread Drill Size | 1.20 mm |
Description
Thread Forming Tap, Thread Size #0-80, UNF, Overall Length 1 39/64 in, Cobalt, TiN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Plug Torque Wrench, 14-1/2 In., Steel (TW268-20/9)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7410)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #27 (47761)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (8417)
- OSG Thread Forming Tap, 1/2"-13, Bottoming, TiCN, 0 Flutes (1400159608)
- OSG Thread Forming Tap, #4-40, Plug, Oxide, 0 Flutes (1400105901)
- OSG Thread Forming Tap, M5-0.80, Modified Bottoming, TiCN, 0 Flutes (1636000508)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105705)
- OSG Thread Forming Tap, #0-80, Bottoming, Bright, 0 Flutes (1400100300)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126400)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126300)
- Osg Taps